1/4in Dr. 9/16in Hand Socket
- Mfr # 282518
- Zoro # G823579209
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282518
- Zoro #
- G823579209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/16 Inch 1/4 Inch Drive Durable Chrome Vanadium Steel - 282518 Hand Socket This 9/16in 6-point hand socket is built for controlled fastening and dependable fit on compatible hardware. The 1/4in drive size and 25mm (0.98in) overall length keep it compact for precision work, while the design supports consistent engagement on fasteners. Constructed from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking helps keep tool organization simple and fast. Key Benefits 9/16in 6-point socket profile helps reduce rounding under applied torque. 1/4in drive size supports compatibility with common 1/4in drive tools. Compact 25mm (0.98in) overall length suits tight access and controlled work. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a tough working surface. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.