Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in Deep Hand Socket
- Mfr # 285209
- Zoro # G223581543
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285209
- Zoro #
- G223581543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/32 Inch 1/4 Inch Drive Chrome Finish Durable Professional Quality - 285209 Deep Hand Socket This deep hand socket is a 9/32 inch, 6-point design built for a 1/4 inch drive. The 50mm (1.97 inch) overall length helps reach recessed fasteners while keeping the socket compact and easy to control. Made from chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for permanent identification to support faster selection and cleaner tool organization. Key Benefits 9/32 inch 6-point socket helps reduce slippage and fastener rounding. 1/4 inch drive size fits common ratchets, extensions, and hand drivers. Deep 50mm (1.97 inch) length reaches fasteners in recessed locations. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish adds tough, corrosion-resistant protection in demanding environments. Stamped size markings provide permanent, easy-to-read identification for quick selection. SKU 285209 is built to professional grade expectations for consistent performance over heavy use. The combination of a deep profile, 6-point contact, and durable chrome-polished Cr-V construction supports accurate work and long service life while keeping identification simple with stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.