Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Deep Hand Socket 12-Point
- Mfr # 336313
- Zoro # G023583051
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336313
- Zoro #
- G023583051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 336313 Deep Hand Socket This 13mm deep hand socket is built for consistent fit and torque transfer on 12-point fasteners. The 3/8 inch drive and 63mm (2.48 inches) overall length help reach recessed hardware while keeping a compact profile in a professional hand tool setup. Constructed from Chromium-vanadium Steel Alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification and cleaner tool organization in busy work environments. Key Benefits 13mm 12-point deep socket supports solid engagement and reduced fastener slip. 3/8 inch drive size matches common ratchets, extensions, and torque workflows. 63mm (2.48 inches) length reaches recessed fasteners without excessive bulk. Chromium-vanadium Steel Alloy provides high strength with anti-corrosive properties. Chrome polished finish helps resist corrosion and stays tough in frequent use. Stamped size markings remain readable for quick identification and organization. SKU 336313 is intended for professional technicians who rely on dependable fit, durable materials, and clear size identification. With its deep profile, corrosion-resistant chrome finish, and ANSI-aligned build quality, it supports repeated heavy use while helping keep tool selection fast and accurate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.