Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 Triple Square Bit Socket 140mmL
- Mfr # 340+8610
- Zoro # G823580243
product price:Â
$
17.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+8610
- Zoro #
- G823580243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 340+8610, Triple Square Bit Socket This 3/8in drive M10 triple square bit socket is built for controlled fastener engagement and consistent fit. The 140mm overall length helps improve access and leverage while maintaining a stable connection between the bit and drive. Designed for professional technicians, the bit is securely attached and interchangeable within the bit socket system. Clear, permanently stamped size markings support faster selection and better organization in busy toolboxes and shop environments. Key Benefits 3/8in drive M10 triple square bit socket supports accurate fastener engagement. 140mm overall length (5.51 inches) improves reach in restricted spaces. Made from high speed steel for strength, durability, and anti-corrosion protection. Permanently stamped size markings make identification quick and reduce tool mix-ups. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. SKU 340+8610 is a professional-grade bit socket built for long-term shop use and repeatable performance. With durable high speed steel construction, clear size identification, and ANSI-aligned quality, it supports reliable results when precision and tool accountability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.