Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in Impact Socket
- Mfr # 292509
- Zoro # G323581658
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292509
- Zoro #
- G323581658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/32 Inch 1/4 Inch Drive High-Strength Durable Design - 292509 Impact Socket This 1/4in drive 9/32in impact socket is built for controlled fastening and removal under impact tool loads. With a compact 25mm (0.98in) overall length, it fits well in tight work areas while keeping the drive connection stable and consistent. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support long-term durability and core strength for professional use. Key Benefits 1/4in drive 9/32in impact socket built for high-torque applications. Compact 25mm (0.98in) length helps reach fasteners in tight spaces. Chromium-vanadium steel alloy delivers high strength and durability for daily use. Anti-corrosive properties help resist wear in demanding shop environments. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports durability and a professional, low-glare finish. Permanently stamped size markings improve organization and quick identification in tool sets. SKU 292509 is designed and made for professional technicians who need a dependable impact socket that holds up under heavy use, while staying easy to identify and organize.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.