Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/16in 12-pt Hand Socket
- Mfr # 675270
- Zoro # G723581821
original price:Â $32.05 , new price: $28.85 , 9 percent off
new price:Â
$
28.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675270
- Zoro #
- G723581821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675270 Professional Hand Socket SKU 675270 is a 3/4 inch drive, 2 3/16 inch 12-point hand socket built for consistent fit and dependable service life. The 73mm (2.87 inch) overall length provides a compact profile for controlled access while maintaining strength where it matters. Constructed from Chromium Molybdenum alloy steel (CR-Mo), this socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support fast identification during tool setup and teardown. Key Benefits 3/4 inch drive with 2 3/16 inch size for heavy-duty applications. 12-point design helps seat securely on fasteners for efficient engagement. CR-Mo alloy steel delivers high strength and long-term durability. Anti-corrosive properties support reliable performance in demanding shop environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings make identification quick and unambiguous. Meets or exceeds ANSI standards for professional-grade tool consistency. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining clear size identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.