Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7840
- Zoro # G723580022
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7840
- Zoro #
- G723580022
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 3/8 Inch Drive 220mm Length Durable Design - 308+7840 Professional Bit Socket This tamperproof star bit socket is built for technicians who need consistent engagement on T-40 tamperproof star fasteners. The 3/8in drive format and extended 220mm length help improve reach while maintaining controlled torque transfer. Constructed from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in professional toolboxes. Permanently stamped size markings support quick identification and cleaner tool organization during service work. Key Benefits T-40 tamperproof star bit profile delivers secure engagement on specialized fasteners. 3/8in drive size integrates with common ratchets, extensions, and torque tools. 220mm overall length improves access in recessed or hard-to-reach locations. High Speed Steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear and corrosion in demanding shop conditions. Stamped size markings provide permanent identification for faster selection and organization. SKU 308+7840 is a professional-grade option for maintaining consistency across repeated fastening tasks. With a securely attached yet interchangeable bit socket design and long reach, it supports reliable performance while keeping identification simple and standards compliance clear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.