1/4in Dr. 9mm (12 pt.) Hand Socket
- Mfr # 232509
- Zoro # G023580364
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232509
- Zoro #
- G023580364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 232509 Hand Socket SKU: 232509. This 1/4in drive, 9mm 12-point hand socket is built for controlled fastening where fit and access matter. The compact 25mm (0.98in) overall length helps you work in tight areas without sacrificing strength or durability. Manufactured from Chromium-vanadium steel alloy, it is designed for long service life and resistance to corrosion. A chrome polished finish adds protection in shop environments, while clearly stamped size markings support faster tool selection and organization. Key Benefits 1/4in drive 9mm 12-point profile supports versatile engagement and precision. 25mm overall length improves access in tight spaces and compact tool setups. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to heavy professional use. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent fit, quality, and performance. Designed and made for professional technicians, this socket focuses on durability, identification, and corrosion resistance in a compact form. The 12-point design and high-strength alloy construction support repeatable performance over a lifetime of heavy use while maintaining a clean, protected surface finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.