Shop GENIUS TOOLS
Create Account
3/4in Dr. 49mm Deep Hand Socket
- Mfr # 629549
- Zoro # G323583775
original price:Â $56.95 , new price: $51.26 , 9 percent off
new price:Â
$
51.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629549
- Zoro #
- G323583775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 49mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629549 Hand Socket This 49mm deep hand socket is built for controlled torque transfer on larger fasteners. The 6-point design helps maintain a solid engagement on nuts and bolts, supporting steady work while minimizing rounding under load. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The chrome polished finish adds another layer of corrosion resistance and keeps the socket easier to wipe clean after regular shop use. Key Benefits 49mm 6-point deep socket improves grip and reduces fastener rounding. 3/4in drive size suits heavier-duty ratchets and compatible drive tools. 100mm overall length reaches recessed nuts and deep-set bolt threads. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Chrome polished finish is tough, corrosion-resistant, and easy to maintain. Stamped size markings provide quick identification and consistent tool organization. Meets or exceeds ANSI standards for quality expectations in professional tool use. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while remaining easy to identify in a drawer or cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.