Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Deep Hand Socket
- Mfr # 386319
- Zoro # G223583653
product price:Â
$
4.21
/ea
Sold in multiples of 2 for
$8.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386319
- Zoro #
- G223583653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19/32 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386319 Deep Hand Socket This 19/32 inch deep hand socket is built for 3/8 inch drive systems and a secure 6-point fit. With a 63mm (2.48 inch) overall length, it helps reach recessed fasteners while maintaining stable engagement during tightening and loosening. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed for high strength, durability, and corrosion resistance. Size markings are stamped for quick identification and consistent tool organization in busy professional environments. Key Benefits 19/32 inch 6-point profile helps reduce fastener rounding and slippage. 3/8 inch drive size fits common ratchets and drive accessories. Deep socket length (63mm/2.48 inches) reaches recessed or hard-to-access fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking supports quick identification and cleaner organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this deep socket balances strength, fit, and corrosion resistance for dependable everyday service work, while keeping size identification clear and permanent for efficient tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.