Shop GENIUS TOOLS
Create Account
1/2in Dr. E-10 Star E-Type Hand Socket
- Mfr # 454510
- Zoro # G223584278
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454510
- Zoro #
- G223584278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-10 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454510 External Star Socket This E-10 external star (E-Star) hand socket is built for consistent engagement on external star fasteners. With a 1/2 inch drive and 38mm (1.5 inch) overall length, it's sized for controlled access while staying easy to handle in a professional tool setup. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it supports long service life in demanding environments. Stamped size markings and an E-Star pattern with knurl grip help streamline identification and improve handling during use. Key Benefits E-10 external star profile delivers a precise fit on E-Star fasteners. 1/2 inch drive size pairs with common ratchets and drive accessories. 38mm overall length balances reach and control in tight work areas. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive properties. Knurl grip improves handling and helps reduce the chance of slipping. Stamped socket size enables quick identification and efficient tool organization. SKU: 454510. Designed and made for professional technicians, this socket is intended for heavy, repeat use where secure engagement and dependable materials matter. It fits cleanly into organized tool systems and supports consistent results when working with external star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.