Shop GENIUS TOOLS
Create Account
3/4in Dr. 53mm 12-Point Hand Socket
- Mfr # 635253
- Zoro # G523583513
product price:Â
$
32.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635253
- Zoro #
- G523583513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 53mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635253 hand socket This 3/4in drive 53mm 12-point hand socket is built for professional technicians who need dependable fit, strength, and long-term durability. It features a 70mm (2.76in) overall length for practical access while maintaining a compact, robust profile. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength for demanding work and provides anti-corrosive properties. A chrome polished finish adds corrosion resistance, while permanently stamped size markings support fast identification in busy toolboxes and carts. Key Benefits 3/4in drive 53mm 12-point profile supports secure engagement and torque transfer. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance through repeated heavy use. Chrome polished finish provides tough corrosion resistance and easy wipe-clean maintenance. 70mm (2.76in) overall length balances access with controlled handling. Stamped size markings enable permanent, quick identification during tool organization. Designed for professional-grade expectations, this socket combines a 12-point configuration, durable CR-Mo steel, and corrosion-resistant finishing in a straightforward, workshop-ready format. With clear stamped markings and ANSI compliance, it supports consistent results while standing up to long-term, heavy-duty service. SKU: 635253.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.