Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Reversible Ratchet, 200 mmL
- Mfr # 380372
- Zoro # G623580917
original price:Â $40.26 , new price: $36.23 , 10 percent off
new price:Â
$
36.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380372
- Zoro #
- G623580917
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 3/8 Inch Drive 72 Teeth High Precision Mechanism - 380372 Professional Ratchet This 3/8in drive reversible ratchet is built for controlled fastening and consistent performance in daily shop work. A 72-tooth, high-precision mechanism supports smooth engagement, while the metal handle provides a solid, durable feel in hand. Designed to meet ANSI standards, it's made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. Key Benefits 72-tooth reversible mechanism delivers precise operation with a metal handle grip. 3/8in drive size supports broad compatibility with common socket sets. Chromium-vanadium steel alloy construction provides high strength for demanding service. Anti-corrosive material properties help maintain performance in harsh shop environments. Meets or exceeds ANSI standards for tool safety and reliable performance. For technicians who need a dependable 3/8in drive ratchet, this tool balances durability, standards compliance, and a precise 72-tooth action. The reversible design helps maintain workflow when switching directions, and the steel alloy build is suited to long-term, heavy-use conditions without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.