Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7108
- Zoro # G223578611
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7108
- Zoro #
- G223578611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-8 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7108, Tamperproof Star Bit Socket This tamperproof star bit socket is built for controlled engagement on T-8 tamperproof star fasteners where a standard bit may slip or misfit. The 1/4 inch drive and 45mm overall length help balance access and stability in compact working areas while keeping the bit securely attached and interchangeable. Made from high speed steel for strength and durability with anti-corrosive properties, it's designed for professional technicians who need consistent performance and clear identification in a busy tool setup. Size markings are stamped for quick recognition and long-term organization. Key Benefits T-8 tamperproof star profile fits specialized fasteners for secure engagement. 1/4 inch drive size integrates with common ratchets and extensions. 45mm overall length supports access while maintaining control in tight spaces. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size marking provides permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for repeated use under professional workloads, this socket offers a reliable grip on tamperproof star fasteners while remaining easy to identify and organize.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.