Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Pentacle Bit Socket 76mmL
- Mfr # 308+5215
- Zoro # G923583243
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5215
- Zoro #
- G923583243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-15 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 308+5215, Bit Socket This 3/8 inch drive T-15 pentacle bit socket is built for consistent fastening performance and quick identification in a professional hand tool setup. With a 76mm (2.99 inch) overall length, it balances reach and control for daily service work where secure bit engagement matters. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed to stay dependable under heavy use. Size markings are stamped for permanent visibility, supporting faster workflow and cleaner tool organization. Key Benefits 3/8 inch drive T-15 pentacle bit socket for common service fasteners. 76mm overall length helps access tight areas without sacrificing control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Securely attached, interchangeable bit design supports reliable, repeatable performance. Stamped size markings provide fast identification and improved tool organization. Meets or exceeds ANSI standards for quality and consistency. Engineered for professional technicians, this bit socket is made to handle rigorous use while staying easy to identify and dependable on the drive end.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.