Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Hex Bit Socket 110mmL
- Mfr # 308+2534
- Zoro # G623579027
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2534
- Zoro #
- G623579027
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 308+2534 Professional Bit Socket This 3/8in drive 4mm hex bit socket is built for consistent fit and controlled torque in professional service work. The 110mm overall length (4.33 inches) helps reach fasteners set deeper in assemblies while keeping the tool stable on the drive end. Made from high speed steel, it balances strength and durability with anti-corrosive properties for long-term use. Size markings are stamped into the socket for clear identification during tool setup and organization. Key Benefits 3/8in drive with 4mm hex bit for precise fastener engagement. 110mm overall length (4.33in) improves access in recessed applications. High speed steel construction supports high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings speed identification and tool organization. Securely attached, interchangeable bit socket design for reliable day-to-day performance. Meets or exceeds ANSI standards for professional-grade expectations. Designed for professional technicians and built for heavy use, this bit socket focuses on durability, easy identification, and dependable connection under regular service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.