Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Bit Socket 140mmL
- Mfr # 310+2647
- Zoro # G923579604
original price:Â $11.01 , new price: $9.91 , 9 percent off
new price:Â
$
9.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+2647
- Zoro #
- G923579604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 3/8 Inch Drive 140mm Length Durable Construction - 310+2647, Hex Bit Socket Tool This 3/8in drive 7mm hex bit socket is designed for consistent fastening performance where a long-reach bit socket is needed. With an overall length of 140mm (5.51 inches), it helps access recessed fasteners while maintaining a secure, stable connection to your 3/8in drive tools. Built from high speed steel for strength and durability, it also features anti-corrosive properties to support long service life in demanding shop conditions. Size markings are stamped for quick identification and better tool organization during daily use. Key Benefits 3/8in drive 7mm hex bit socket for common metric hex fasteners. 140mm overall length helps reach fasteners in tight or recessed spaces. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear and shop-related environmental exposure. Stamped size markings provide permanent, easy identification in tool storage. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Designed and made for professional technicians, this long hex bit socket supports reliable torque transfer and repeatable results across frequent service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.