Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Pentacle Bit Socket 76mmL
- Mfr # 310+5245
- Zoro # G523582530
product price:Â
$
9.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5245
- Zoro #
- G523582530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-45 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 310+5245, Professional Bit Socket This 3/8in drive T-45 pentacle bit socket is built for accurate fastener engagement and consistent torque transfer in professional service work. The 76mm overall length provides practical reach while maintaining control when working in tighter access areas. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and better tool organization in the shop or field. Key Benefits 3/8in drive T-45 pentacle bit socket delivers a precise, secure fit. 76mm overall length balances reach and control for varied access points. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings improve organization and faster tool selection. Securely attached, interchangeable design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable fit, function, and quality. Designed for professional-grade performance, this bit socket is intended to stay reliable under heavy use while remaining easy to identify and manage in your tool system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.