Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Triple Square Bit Socket 70mmL
- Mfr # 208+8306
- Zoro # G323579242
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8306
- Zoro #
- G323579242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/4 Inch Drive 70mm Length Durable Construction - 208+8306, Triple Square Bit Socket This 1/4in drive M6 triple square bit socket is built for secure engagement and controlled torque in professional service work. The 70mm overall length provides added reach while maintaining stability on the fastener. Constructed from high speed steel with anti-corrosive properties, it's designed to hold up under repeated use. Permanently stamped size markings support fast identification and better tool organization in drawers, carts, and kits. Key Benefits 1/4in drive M6 triple square bit socket for dependable fastener engagement. 70mm overall length balances improved access with stable handling and control. High speed steel construction delivers strength, durability, and anti-corrosive protection. Bit is securely attached for reliable performance under rigorous technician use. Interchangeable design supports efficient socket changes across compatible 1/4in drive tools. Permanently stamped size markings make identification quick and reduce selection errors. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 208+8306. Designed for professional technicians, this bit socket is made to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.