Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Bit Socket 140mmL
- Mfr # 340+6655
- Zoro # G023581842
original price:Â $15.21 , new price: $13.69 , 9 percent off
new price:Â
$
13.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+6655
- Zoro #
- G023581842
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 340+6655 Professional Star Bit Socket This T-55 star bit socket is built for consistent engagement on star fasteners while maintaining control through a 3/8in drive interface. With a 140mm overall length (5.51 inches), it offers added reach for access without sacrificing handling in routine professional service work. Designed for long-term shop use, it features permanently stamped size markings for fast identification and smoother tool organization. The bit is securely attached yet interchangeable, supporting dependable fit and repeatable performance across demanding applications. Key Benefits T-55 star bit socket profile helps maintain a secure grip on fasteners. 3/8 inch drive size fits common ratchets, extensions, and torque tools. 140mm (5.51 inch) length improves reach in tighter or recessed areas. Constructed from high speed steel for strength, durability, and corrosion resistance. Stamped size markings provide permanent, quick identification during tool organization. Securely attached, interchangeable bit design supports reliable, repeatable service work. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Its durable construction, clear size identification, and practical 140mm length make it a dependable choice for maintaining star fasteners with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.