Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Bit Socket 55mmL
- Mfr # 408+6130
- Zoro # G523580055
original price:Â $6.50 , new price: $5.85 , 10 percent off
new price:Â
$
5.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6130
- Zoro #
- G523580055
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+6130 Star Bit Socket This 1/2 inch drive T-30 star bit socket is built for consistent engagement on star/Torx-style fasteners. With a 55mm overall length (2.17 inches), it helps deliver controlled torque while maintaining access in tighter working areas. Designed for professional hand tool use, the bit is securely attached yet interchangeable and sized for quick identification. The stamped marking stays readable over time, supporting efficient tool organization in busy repair and service environments. Key Benefits T-30 star bit socket size supports accurate fit on matching fasteners. 1/2 inch drive works with common ratchets and torque-handling setups. 55mm overall length (2.17 inches) balances access and control. Made from high speed steel for strength, durability, and anti-corrosive protection. Size is permanently stamped for fast identification and better tool organization. Securely attached but interchangeable design maintains reliable grip during repeated use. Meets or exceeds ANSI standards for dependable performance in professional service work. It's a straightforward, professional-grade choice when you need a durable T-30 bit socket with a 1/2 inch drive and clearly marked sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.