Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Hex Bit Socket 180mmL
- Mfr # 308+2735
- Zoro # G223581536
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2735
- Zoro #
- G223581536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 3/8 Inch Drive 180mm Length Durable Steel Construction - 308+2735 Professional Hex Bit Socket This 3/8in drive 5mm hex bit socket is built for accurate fastener engagement and consistent performance in demanding shop conditions. The 180mm (7.09in) overall length helps reach recessed hardware while maintaining control with standard 3/8in drive ratchets and torque wrenches. Designed for professional technicians, the bit is securely attached while remaining interchangeable, supporting reliable day-to-day service work. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 5mm hex bit size provides a snug fit to reduce stripping. 3/8in drive compatibility works with common ratchets and torque wrenches. 180mm (7.09in) length improves access to hard-to-reach fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings support fast selection and permanent, easy identification. Securely attached yet interchangeable design balances reliability with service flexibility. SKU 308+2735 is a professional-grade hex bit socket engineered for repeated heavy use, where fit, reach, and identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.