Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 16.0mm Slotted Bit Socket 62mmL
- Mfr # 444+1296
- Zoro # G223583219
product price:Â
$
13.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+1296
- Zoro #
- G223583219
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 16.0mm Size 1/2 Inch Drive 62mm Length Durable Steel - 444+1296 slotted bit socket This 1/2in drive slotted bit socket is built for precise engagement and consistent fastening in professional hand-tool setups. The 2.5 x 16.0mm slotted bit profile is securely attached and designed to remain reliable under repeated use. Manufactured from High Speed Steel for strength, durability, and anti-corrosive performance, it also features permanently stamped size markings to speed identification during tool organization and service work. SKU: 444+1296. Key Benefits 1/2in drive format integrates with common ratchets, breakers, and torque tools. 2.5 x 16.0mm slotted bit profile supports accurate fit and controlled fastening. Overall length is 60mm (2.36 inches) for reach and handling balance. High Speed Steel construction delivers high strength with anti-corrosive properties. Permanently stamped size markings improve tool organization and quick identification. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable quality and consistent performance. It's a straightforward addition to a socket and bit system when you need a dedicated slotted profile with clear markings and robust steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.