Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Triple Square Bit Socket 140mmL
- Mfr # 208+8606
- Zoro # G923579529
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8606
- Zoro #
- G923579529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/4 Inch Drive 140mm Length Durable Steel Construction - 208+8606, Professional Bit Socket This 1/4 inch drive M6 triple square bit socket is built for precise fastener engagement and consistent fit. The 140mm overall length (5.51 inches) helps reach recessed or obstructed locations while maintaining controlled handling. Constructed from high speed steel, it delivers strength for demanding shop work with anti-corrosive properties to support long-term durability. Size markings are stamped for quick identification and cleaner tool organization in a professional hand tools setup. Key Benefits 1/4 inch drive M6 triple square bit socket for accurate, secure engagement. 140mm overall length (5.51 inches) helps access deeper, hard-to-reach fasteners. High speed steel construction supports high strength and long-lasting durability. Anti-corrosive properties help resist corrosion for dependable tool life. Stamped size markings provide fast identification and improved tool organization. Securely attached, interchangeable design built for rigorous professional technician demands. Designed for professional technicians and serious users, this bit socket focuses on durability, identification clarity, and reliable performance under repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.