Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.6 x 9.0mm Slotted Bit Socket 110mmL
- Mfr # 310+1590
- Zoro # G723582705
product price:Â
$
8.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1590
- Zoro #
- G723582705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 3/8 Inch Drive 110mm Length Durable Construction - 310+1590 Professional Bit Socket This 3/8 inch drive slotted bit socket is built for precise fastening work where consistent fit and dependable strength matter. The 1.6 x 9.0mm slotted bit profile and 110mm overall length help provide controlled engagement and added reach in tighter spaces. Made from high speed steel with anti-corrosive properties, it is designed for long service life in professional tool setups. Size markings are stamped for quick identification and efficient tool organization during daily use. Key Benefits 3/8 inch drive slotted bit socket for accurate, repeatable fastener engagement. 1.6 x 9.0mm slotted bit size suits matching slotted fasteners. 110mm overall length provides extra reach while maintaining stable control. High speed steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help protect the tool in demanding shop conditions. Stamped size markings allow fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and fit. Designed and made for professional technicians, this bit socket is securely attached, interchangeable, and intended to handle rigorous day-to-day use. SKU: 310+1590.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.