Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.2 Philips Bit Socket 100mmL
- Mfr # 208+1502
- Zoro # G923579253
original price:Â $8.06 , new price: $7.25 , 10 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1502
- Zoro #
- G923579253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH2 1/4 Inch Drive 100mm Length Durable Steel - 208+1502 Professional Bit Socket This Phillips bit socket is built for controlled fastening with a #2 Phillips bit and a 1/4in drive interface. The 100mm overall length helps reach fasteners where standard-length sockets or bits can be awkward to use. Made from high speed steel with anti-corrosive properties, it's designed for long-term shop use and consistent fit on Phillips screws. Size markings are stamped directly on the tool for faster identification during tool setup and storage. Key Benefits #2 Phillips bit socket design helps reduce cam-out and fastener damage. 1/4in drive size integrates with common ratchets, extensions, and adapters. 100mm overall length improves access and visibility in recessed fastener locations. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from routine shop conditions and storage. Stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Genius Tools Philips Bit Socket PH2 1/4 Inch Drive 100mm Length Durable Steel - 208+1502 is securely attached yet interchangeable, providing a reliable grip on compatible fasteners while supporting professional maintenance workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.