Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.2 Philips Bit Socket 140mmL
- Mfr # 208+1602
- Zoro # G423579234
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1602
- Zoro #
- G423579234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH2 1/4 Inch Drive 140mm Length Durable Steel - 208+1602 Bit Socket This PH2 Phillips bit socket is built for controlled fastening with a 1/4 inch drive, combining reach and stability in a 140mm (5.51 inch) overall length. The #2 Phillips tip is designed to seat securely on matching fasteners for consistent engagement. Made from High Speed Steel, the bit socket focuses on long-term durability and resistance to corrosion. Permanently stamped size markings support fast identification during tool organization and repeat jobs. Key Benefits #2 Phillips bit socket profile helps maintain a secure, precise fit. 1/4 inch drive size integrates with common professional ratchets and extensions. 140mm (5.51 inches) overall length improves access in deeper or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Interchangeable bit design stays securely attached while allowing replacement when needed. Permanently stamped size markings support quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Engineered for professional technicians, this bit socket is designed to handle rigorous day-to-day use while maintaining dependable grip and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.