Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7507
- Zoro # G823578622
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+7507
- Zoro #
- G823578622
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-7 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7507 Professional Bit Socket Designed for 1/4in drive setups, this T-7 tamperproof star bit socket provides consistent fit and controlled engagement for service work where tamperproof fasteners are used. The 100mm overall length helps extend reach while maintaining stable handling in compact or recessed areas. Built from high-speed steel for strength, durability, and anti-corrosive properties, it's made to stand up to repeated professional use. Stamped size markings support quick identification and cleaner tool organization in drawers, cases, and on the bench. Key Benefits 1/4in drive T-7 tamperproof star bit socket for secure, consistent engagement. 100mm overall length helps reach recessed fasteners without sacrificing control. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for dependable shop use. Stamped size marking supports fast identification and better toolbox organization. Meets or exceeds ANSI standards for reliable fit and performance expectations. Engineered as a professional-grade bit socket, it's built to handle the rigorous demands of technicians while maintaining long-term reliability. The combination of tamperproof star design, durable steel construction, and clearly stamped sizing makes it a practical, easy-to-manage choice for precision fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.