Shop GENIUS TOOLS
Create Account
3/8in Dr. T27 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7527
- Zoro # G823580168
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7527
- Zoro #
- G823580168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T27 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+7527, 3/8in Drive Bit Socket This 3/8in drive T27 tamperproof star bit socket is built for controlled fastening where a tamper-resistant star profile is required. The 110mm (4.33in) overall length provides added reach compared with standard-length bit sockets while keeping compatibility with common 3/8in drive ratchets and extensions. Constructed for professional shop use, it is made from high speed steel for strength and durability, with anti-corrosive properties for long-term service. Size markings are permanently stamped to support quick identification during tool selection and organization. Key Benefits 3/8in drive T27 tamperproof star bit socket for specialized fasteners. 110mm (4.33in) overall length helps reach recessed or obstructed fasteners. Made from high speed steel for high strength and durability. Anti-corrosive properties support reliable performance in demanding shop environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket construction built for professional technicians. Meets or exceeds ANSI standards for consistent, professional-grade tool performance. SKU 308+7527 is designed to handle the rigorous needs of professional technicians, combining a tamperproof T27 profile, extended length, and durable steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.