Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.8 x 5.0mm Slotted Bit Socket 220mmL
- Mfr # 308+1850
- Zoro # G423579685
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1850
- Zoro #
- G423579685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 3/8 Inch Drive 220mm Length Durable Design - 308+1850 Slotted Bit Socket This 3/8in drive slotted bit socket combines a 0.8 x 5.0mm slotted bit with an extended 220mm (8.66in) overall length for access where standard-length bit sockets fall short. Size markings are stamped directly on the tool for quick identification during setup and storage. Constructed from High Speed Steel for strength and durability, it is designed to resist corrosion and maintain reliable performance over time. The bit socket is securely attached and interchangeable, supporting consistent fit and function for demanding professional work. Key Benefits 3/8in drive slotted bit socket with 0.8 x 5.0mm tip size. 220mm overall length helps reach fasteners in deeper, restricted access areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties support dependable performance in demanding shop environments. Stamped size markings enable fast, permanent identification in tool storage. Securely attached, interchangeable design built for rigorous professional technician use. Designed for professional-grade service, this bit socket supports accurate engagement and repeatable results with slotted fasteners. Its long profile, durable materials, and clearly marked sizing help streamline tool selection and workflow while maintaining the reliability expected from a technician-focused hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.