Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 160mmL
- Mfr # 2735
- Zoro # G323579112
original price:Â $7.42 , new price: $6.68 , 9 percent off
new price:Â
$
6.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2735
- Zoro #
- G323579112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 160mm Length Durable Steel Drive - 2735 Hex Screwdriver Bit SKU: 2735. This 5mm hex screwdriver bit is built around a 1/4in hex shank for straightforward compatibility with standard bit holders and drivers. The 160mm (6.3in) overall length adds reach while maintaining control for precise hex fastener engagement. Manufactured from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment reinforces the exterior while supporting core strength for repeated professional use, and the stamped size marking helps keep tool storage and identification simple. Key Benefits 1/4in hex shank fits common drivers for consistent, secure bit retention. 5mm hex tip supports accurate engagement and dependable fastener control. 160mm (6.3in) overall length improves access while keeping handling stable. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables fast identification and cleaner tool organization. Designed for professional technicians and built for heavy use, this hex screwdriver bit focuses on durability, clear sizing, and reliable fit. Its steel construction, heat treatment, and standards compliance make it a practical choice for maintaining consistent performance across demanding day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.