Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Tamperproof Star Bit 200mmL
- Mfr # 7850
- Zoro # G423583835
original price:Â $11.98 , new price: $10.78 , 10 percent off
new price:Â
$
10.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7850
- Zoro #
- G423583835
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit 5/16 Inch Hex Shank T-50 Drive 200mm Length High Strength - 7850 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star fasteners, combining a T-50 drive with a 5/16in hex shank for secure fit and dependable torque transfer. The 200mm (7.87in) overall length provides added reach while maintaining control in tool setups where standard bits fall short. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties to help maintain performance over time. Heat treatment reinforces the exterior while supporting superior inner core strength, and the size is permanently stamped for quick identification during tool organization. Key Benefits T-50 tamperproof star profile helps maintain a secure, consistent bit-to-fastener fit. 5/16in hex shank supports stable engagement and efficient torque transfer. 200mm (7.87in) overall length adds reach without sacrificing handling control. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Permanently stamped size marking improves tool organization and fast identification. SKU 7850 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With ANSI-aligned quality, durable HSS construction, and easy-to-read stamped sizing, it fits into organized professional tool kits where reliable, repeatable performance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.