1/4in Hex Shank, T-6 Star Screwdriver Bit 56mmL
- Mfr # 6306
- Zoro # G423580995
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6306
- Zoro #
- G423580995
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-6 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 6306, Precision screwdriver bit This T-6 star screwdriver bit is built for accurate fastening where a precise star profile and controlled engagement matter. The 1/4 inch hex shank fits common bit holders and drivers, while the 56mm overall length supports reach without sacrificing stability. Made from High Speed Steel and heat treated for strength, this bit is designed to hold up under professional use and resist corrosion over time. Size markings are stamped for quick identification when organizing or selecting bits. Key Benefits T-6 star profile supports precise engagement and consistent torque transfer. 1/4 inch hex shank fits standard drivers, bit holders, and extensions. 56mm overall length balances access, control, and handling in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with strong inner core structure. Stamped size marking enables fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 6306 is designed and made for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.