Shop GENIUS TOOLS
Create Account
1/4in Dr. Reversible Ratchet
- Mfr # 280222R
- Zoro # G923578997
product price:Â
$
27.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280222R
- Zoro #
- G923578997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/4 Inch Drive Compact Design Durable Construction - 280222R, 1/4in Drive Reversible Ratchet Built for controlled fastening in tight work areas, this 1/4in drive reversible ratchet combines a compact 140mm (5.51in) overall length with a practical direction-switching mechanism. The reversible design supports efficient tightening and loosening without changing tools. Constructed from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties suited to demanding shop environments. Key Benefits 1/4in drive reversible ratchet supports fast direction changes for efficient work. Compact 140mm (5.51in) length helps access fasteners in tight spaces. Chromium-vanadium steel alloy provides high strength for demanding service. Anti-corrosive properties help maintain durability in harsh shop conditions. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for long-term heavy use, this compact ratchet emphasizes reliability, consistent performance, and durable materials. The 1/4in drive size and reversible mechanism make it a practical choice for routine service tasks where control and access matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.