3/8in Dr. 72-tooth reversible flex-head ratchet w/comfort grip handle 270mml

  • Mfr # 383363S
  • Zoro # G623580382
product price: 
$
47.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
383363S
Zoro #
G623580382
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Ratchet 3/8 Inch Drive 72-Tooth Reversible Flex-Head Comfort Grip Handle 270mm Length - 383363S Professional Hand Ratchet This 3/8in drive ratchet is built for controlled turning in tight service areas. A 72-tooth mechanism supports small swing arcs, while the reversible selector makes direction changes quick without removing the tool from the fastener. The flex-head design and comfort grip handle improve access and handling during repetitive work. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability under high usage. Key Benefits 3/8in drive size suits common sockets for professional mechanical hand-tool work. 72-tooth ratcheting mechanism delivers finer indexing for limited swing spaces. Reversible operation supports fast direction changes during tightening and loosening. Flex-head provides up to 180 degrees of movement to reach awkward fasteners. Comfort grip handle helps reduce hand fatigue and improves overall control. Chromium-vanadium steel alloy adds strength, durability, and anti-corrosive protection. Overall length is listed as 260mm (10.24 inches) in the specifications, with the model name referencing 270mm length. Internal components are designed for high usage from professional technicians, supporting consistent performance and long service life. SKU: 383363S.

Ratings & reviews