Shop GENIUS TOOLS
Create Account
1/4in Dr. Socket Driver with soft grip handle
- Mfr # 506+0175
- Zoro # G323583683
original price:Â $10.33 , new price: $9.30 , 9 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+0175
- Zoro #
- G323583683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Driver 1/4 Inch Drive Precision Hand Tool Durable Construction - 506+0175, 1/4in Drive Socket Driver SKU: 506+0175. This 1/4in drive socket driver is built for controlled, accurate fastening where a dependable hand tool is required. The 1/4in drive size keeps it compatible with commonly used sockets while maintaining a compact, easy-to-manage format. Constructed from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive performance. Key Benefits 1/4in drive socket driver design supports a secure, precise socket fit. Chromium-vanadium steel alloy construction delivers high strength and long service life. Anti-corrosive material properties help resist rust in demanding shop environments. Meets or exceeds ANSI standards for consistent professional tool expectations. Professional-grade build intended for technicians and repeated heavy-use applications. Designed as a reliable hand tool for professional technicians, this socket driver emphasizes durability, standards compliance, and consistent performance. Its 1/4in drive specification keeps it versatile across common socket sizes, while the corrosion-resistant alloy helps it stay dependable over time in typical workshop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.