Shop GENIUS TOOLS
Create Account
3/8in Drive M6 50mmL Ribe Bit Socket
- Mfr # 308+9006
- Zoro # G023580388
product price:Â
$
4.51
/ea
Sold in multiples of 2 for
$9.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9006
- Zoro #
- G023580388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M6 50mm Length 3/8 Inch Drive High-Strength Steel - 308+9006, Bit Socket This 3/8in drive M6 Ribe bit socket is built for consistent fastening performance in professional toolkits. With a 50mm (1.97in) overall length, it offers practical reach while maintaining control in tight working areas. Made from High Speed Steel for high strength and durability, it also features anti-corrosive properties to help it hold up in demanding shop conditions. Size markings are stamped directly on the socket for quick identification and long-term tool organization. Key Benefits 3/8in drive M6 Ribe bit socket for precise, repeatable fastening. 50mm (1.97in) overall length supports access without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh working environments. Stamped size markings provide permanent, easy identification in tool storage. Securely attached, interchangeable bit design built for professional technicians. Meets or exceeds ANSI standards for dependable fit and performance. Designed for professional-grade use, this bit socket is built to handle rigorous daily service work while keeping selection simple through clear markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.