Shop GENIUS TOOLS
Create Account
3/8in Drive M7 Ribe Bit Socket
- Mfr # 310+9407
- Zoro # G823579551
product price:Â
$
11.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+9407
- Zoro #
- G823579551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M7 Size 3/8 Inch Drive High-Strength Steel Durable Design - 310+9407 Professional Bit Socket This 3/8 inch drive M7 Ribe bit socket is built for controlled fastening where a longer reach helps access recessed or obstructed fasteners. With a 110mm overall length, it supports stable engagement while keeping the drive end comfortably positioned for ratchet or extension use. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties to help maintain performance in demanding shop conditions. Sizes are stamped for quick identification, supporting faster tool selection and more organized storage. Key Benefits 110mm overall length improves reach to access hard-to-reach Ribe fasteners. High speed steel construction provides high strength for demanding professional workloads. Anti-corrosive properties help protect the socket in harsh working environments. Permanently stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable design supports reliable engagement and consistent performance. Meets or exceeds ANSI standards for quality and dependable workshop use. Designed for professional technicians, this Ribe bit socket focuses on durability, identification clarity, and dependable fit. Its longer profile and high strength steel build help it hold up under repetitive use, while meeting ANSI expectations for consistent performance and safety in everyday service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.