Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.0 x 6.0mm Slotted Bit Socket 110mmL
- Mfr # 308+1560
- Zoro # G423581046
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1560
- Zoro #
- G423581046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 110mm Length Durable Construction - 308+1560 Slotted Bit Socket This slotted bit socket is built for consistent fit, controlled torque transfer, and dependable service life in professional hand tool setups. It combines a 3/8in drive interface with a 110mm overall length to help reach fasteners in tighter or recessed areas while maintaining stable engagement. Engineered around a 1.0 x 6.0mm slotted profile, the bit is securely attached yet interchangeable, supporting practical tool organization and long-term shop use. The socket body features permanently stamped size markings to keep identification quick and reliable during repetitive work. Key Benefits 1.0 x 6.0mm slotted profile supports accurate fit on standard slotted fasteners. 3/8in drive size works with common ratchets and extension setups. 110mm overall length helps access fasteners in recessed or tight locations. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings remain readable for fast identification and better organization. Securely attached yet interchangeable bit design supports dependable, repeatable performance. Meets or exceeds ANSI standards for consistent tool quality expectations. Designed for professional-grade service, this bit socket balances reach, durability, and clear sizing for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.