Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Bit Socket 50mmL
- Mfr # 312+3134
- Zoro # G623578952
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+3134
- Zoro #
- G623578952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 3/8 Inch Drive, 50mm Length, Durable Construction - 312+3134 Hex Bit Socket This 3/8in drive hex bit socket is built for consistent fastener engagement and repeatable results in professional hand tool setups. The 3/8in hex size and 50mm (1.97in) overall length help balance reach and control while working with hex fasteners. Constructed from high speed steel with anti-corrosive properties, it is designed for durability under regular shop use. Permanent size stamping supports quick identification during tool selection and organization. Key Benefits 3/8in hex bit size delivers a precise fit to reduce fastener damage. 3/8in drive interface integrates with common ratchets and torque tools. 50mm (1.97in) length helps access tight areas without sacrificing control. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings offer permanent, easy identification for faster tool organization. Securely attached bit design remains interchangeable for reliable shop-level serviceability. Meets or exceeds ANSI standards for dependable performance and consistent tool quality. Designed for heavy, repeat use, this professional-grade socket supports efficient workflow where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.