Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Wobble Hex Bit Socket 50mmL
- Mfr # 310+4148
- Zoro # G923581461
original price:Â $6.11 , new price: $5.50 , 9 percent off
new price:Â
$
5.50
/ea
Sold in multiples of 2 for
$11.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4148
- Zoro #
- G923581461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 3/8 Inch Drive 50mm Length Durable Construction - 310+4148, Wobble Hex Bit Socket This 8mm wobble-style hex bit socket is built for controlled, accurate engagement on hex fasteners while maintaining compatibility with common 3/8in drive ratchets and extensions. The 50mm overall length helps provide practical reach without sacrificing handling. Designed for professional technicians, it combines durable high-speed steel construction with clear, permanent size identification for faster tool selection and consistent workflow in the shop. Key Benefits 8mm hex bit size provides a precise fit to reduce fastener damage. 3/8in drive interface works with a wide range of ratchets and extensions. 50mm overall length offers added access in tighter or recessed areas. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings enable quick identification and better tool organization. Securely attached yet interchangeable design supports rigorous professional service requirements. Meets or exceeds ANSI standards for dependable fit, quality, and performance. It's a straightforward choice when you need reliable 8mm hex engagement, durable materials, and easy size recognition in a 3/8in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.