Shop GENIUS TOOLS
Create Account
1/4in Dr. SP12 Spanner Bit Socket 70mmL
- Mfr # 208+9262
- Zoro # G123579817
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9262
- Zoro #
- G123579817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 1/4 Inch Drive SP12 Size 70mm Length Durable Construction - 208+9262 Professional Bit Socket This 1/4 inch drive SP12 spanner bit socket is built for controlled fastening where consistent fit and durability matter. The 70mm overall length provides added reach while keeping handling precise for detailed service work. Made from High Speed Steel, it delivers high strength with anti-corrosive properties for long-term reliability. Permanently stamped size markings support quick identification and better tool organization in busy professional environments. Key Benefits 1/4 inch drive bit socket design supports precise SP12 spanner applications. 70mm overall length balances reach and control in tight working areas. High Speed Steel construction provides high strength for demanding daily use. Anti-corrosive properties help resist wear in harsh shop conditions. Permanently stamped size markings improve organization and speed tool selection. Securely attached, interchangeable bit design supports dependable, repeatable performance. Meets or exceeds ANSI standards for consistent professional tool quality. Its durable construction, clear size identification, and standards compliance help maintain efficiency and consistency across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.