Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Hex Bit Socket 140mmL
- Mfr # 208+2636
- Zoro # G123579602
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2636
- Zoro #
- G123579602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/4 Inch Drive 140mm Length Durable Steel - 208+2636, 1/4in Drive Hex Bit Socket This 1/4in drive 6mm hex bit socket is built for controlled fastening where consistent fit and reach matter. The 140mm overall length helps extend access while keeping handling predictable in confined or recessed areas. Made from high speed steel for strength and anti-corrosive performance, the bit socket is designed for professional technicians who need dependable engagement, clear size identification, and repeatable results under regular shop use. Key Benefits 1/4in drive with 6mm hex bit profile for precise fastener engagement. 140mm overall length improves reach into tight or recessed access points. High speed steel construction provides high strength and long-term durability. Anti-corrosive material properties help maintain performance in challenging environments. Stamped size markings support quick identification and organized tool storage. Securely attached, interchangeable bit socket design handles demanding professional workloads. SKU 208+2636 is engineered for technicians who rely on consistent tool fit and long service life. With its extended length, clear markings, and durable steel build, it supports accurate hex fastener work while maintaining reliability across repeated cycles and heavy-use conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.