Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Wobble Hex Bit Socket 140mmL
- Mfr # 308+4633
- Zoro # G423580155
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4633
- Zoro #
- G423580155
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Style 3/8 Inch Drive 140mm Length Durable Steel - 308+4633, Wobble Hex Bit Socket This 3mm wobble-style hex bit socket is built for controlled fastening with a 3/8in drive. The 140mm overall length helps reach recessed or obstructed fasteners while keeping the bit stable and easy to guide. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who rely on consistent fit and long-term performance. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 3mm hex bit socket size for precise fit on matching fasteners. 3/8in drive interfaces with common ratchets and torque tools. 140mm (5.51in) length improves access in tight or recessed areas. Wobble style helps align the bit while maintaining a secure engagement. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for heavy, repetitive use, this hex bit socket combines a securely attached yet interchangeable bit design with durable materials and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.