Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Bit Socket 110mmL
- Mfr # 422+3544
- Zoro # G723580930
product price:Â
$
24.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422+3544
- Zoro #
- G723580930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11/16 Inch Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 422+3544 Professional Hex Bit Socket This 1/2in drive 11/16in hex bit socket is built for consistent fit, torque transfer, and controlled reach. With a 110mm (4.33in) overall length, it helps you access fasteners while keeping the working end stable and easy to guide. Designed for professional technicians, it uses durable high speed steel construction with anti-corrosive properties. The size is stamped directly on the socket for quick identification and long-term tool organization in busy service environments. Key Benefits 1/2in drive with 11/16in hex bit socket for secure engagement. 110mm overall length helps reach fasteners while maintaining control and stability. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings support fast identification and better organization in toolboxes. Bit socket design is securely attached and interchangeable for reliable daily service. Meets or exceeds ANSI standards for dependable performance and consistent quality. Engineered for heavy use, this hex bit socket balances reach, durability, and shop-friendly identification features. It's a practical choice when you need a dependable 1/2in drive bit socket that stays readable, resists corrosion, and performs to ANSI expectations through repeated professional service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.