Shop GENIUS TOOLS
Create Account
3/8in Dr. T27 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7627
- Zoro # G923580433
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7627
- Zoro #
- G923580433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T27 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+7627, Tamperproof Star Bit Socket This 3/8in drive T27 tamperproof star bit socket is built for consistent, repeatable fastening where a tamperproof Torx-style profile is required. With a 140mm (5.51in) overall length, it provides added reach while maintaining a secure fit on the drive end. Designed for professional technicians, the bit is securely attached and interchangeable within compatible 3/8in drive setups. Clear size stamping supports fast identification during tool selection and organization, helping keep work moving efficiently. Key Benefits 3/8in drive T27 tamperproof star bit socket for compatible fasteners. 140mm (5.51in) overall length supports improved reach in tight areas. Durable S2 steel construction helps resist wear under professional use. Anti-corrosive properties help maintain performance and appearance over time. Stamped size markings provide quick, permanent identification during organization. Securely attached, interchangeable bit socket design supports reliable daily operation. Meets or exceeds ANSI standards for quality and consistency expectations. Built to handle the demands of frequent service work, this bit socket focuses on durability, identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.