Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Tamperproof Star Bit Socket 180mmL
- Mfr # 340+7755
- Zoro # G723578845
product price:Â
$
20.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+7755
- Zoro #
- G723578845
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 340+7755 Professional Bit Socket This 3/8 inch drive T-55 tamperproof star bit socket is built for secure engagement and consistent torque when servicing tamper-resistant fasteners. The 180mm overall length adds reach for recessed or hard-to-access hardware while maintaining controlled handling. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term shop use. Size markings are stamped for fast identification, supporting organized tool storage and reduced downtime during repairs. Key Benefits 3/8 inch drive T-55 tamperproof star bit socket for secure fastener engagement. 180mm overall length provides added reach without sacrificing control and stability. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in demanding working environments. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, function, and quality. Designed for professional technicians and built for heavy use, this bit socket balances reach, durability, and reliable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.