Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Pentacle Bit Socket 70mmL
- Mfr # 208+5215
- Zoro # G223578758
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+5215
- Zoro #
- G223578758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-15 Size 1/4 Inch Drive 70mm Length Durable Steel - 208+5215 Professional Bit Socket This 1/4in drive T-15 pentacle bit socket is built for consistent fit and controlled torque transfer in professional hand-tool setups. The 70mm overall length helps reach fasteners while maintaining stability with a 1/4in drive ratchet or handle. Made from High Speed Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for quick identification and long-term organization in drawers, trays, or socket rails. Key Benefits 1/4in drive T-15 pentacle bit socket for precise fastener engagement. 70mm overall length (2.76 inches) supports access in tighter working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy-to-read identification during everyday use. Securely attached, interchangeable bit design built for rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+5215 is engineered as a professional-grade bit socket that stays reliable under repeated service work. With durable materials, clear size stamping, and ANSI-aligned performance expectations, it fits smoothly into an organized 1/4in drive system and supports long-term, heavy-use tool maintenance routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.