Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Star Bit Socket 100mmL
- Mfr # 208+6515
- Zoro # G823578523
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6515
- Zoro #
- G823578523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T15 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6515, Star Bit Socket Tool This T-15 star bit socket is built for consistent engagement on star fasteners with a 1/4in drive interface and a 100mm overall length (3.94in). The longer profile helps reach recessed or obstructed fasteners while keeping the drive end accessible. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional-grade use. Permanently stamped size markings support quick identification during tool organization and workflow. Key Benefits T-15 star bit socket profile provides secure fit and dependable fastener grip. 1/4in drive size suits precision work and common hand-tool setups. 100mm (3.94in) overall length improves reach into tight or recessed areas. High speed steel construction delivers high strength and long service life. Anti-corrosive material properties help resist rust in shop and field conditions. Stamped size markings enable permanent, fast identification and better organization. Meets or exceeds ANSI standards for performance and tool compatibility expectations. What's Included 1pc T-15 star bit socket, 1/4in drive, 100mm length SKU: 208+6515. Designed for professional technicians, this socket combines a securely attached yet interchangeable star bit design with durable high speed steel construction. It supports repeatable results across demanding service tasks while maintaining clear size identification and compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.