Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Bit Socket 180mmL
- Mfr # 310+2747
- Zoro # G523582615
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+2747
- Zoro #
- G523582615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 3/8 Inch Drive 180mm Length Durable Construction - 310+2747, Hex Bit Socket Tool This 7mm hex bit socket is built for consistent fit and controlled fastener engagement in professional hand tool setups. The 3/8in drive format supports broad compatibility with common ratchets and torque tools, while the extended 180mm length helps access recessed or obstructed fasteners. Constructed from high speed steel with anti-corrosive properties, it's designed for strength and long-term durability in demanding shop conditions. Size markings are stamped for quick identification and tool organization during repetitive service work. Key Benefits 7mm hex bit size provides a precise fit to reduce rounding risk. 3/8in drive size pairs easily with common ratchets and torque wrenches. 180mm overall length helps reach fasteners in tight or recessed areas. High speed steel construction delivers strength and durability under heavy use. Anti-corrosive properties help protect the tool in harsh working environments. Stamped size markings support fast selection and better toolbox organization. Meets or exceeds ANSI standards for reliable performance and safety expectations. Designed for professional technicians, this hex bit socket is securely attached yet interchangeable for practical service flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.